Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63F, VC6, Project 90mm
Mfr # HSK63F-VC6-90
Zoro # G0538539
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VC6
- For Use With VC Collets
- Min. Collet Capacity 0.0790 in
- Balanceable No
- Taper Size HSK63F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63F-VC6-90
- Zoro # G0538539
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK63F |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | VC6 |
For Use With | VC Collets |
Min. Collet Capacity | 0.0790 in |
Balanceable | No |
Coolant Through | Yes |
Max. Collet Capacity | 0.236 in |
Material | High Speed Steel |
Pre-Balanced | Yes |
Projection | 90.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63F, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 90.00 mm, VC6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- EREM Cutterfine Tape Red Hdsuper Full Flush (777E)
- SUPERIOR STEEL Folding Box Cutter with Belt Clip, Easy Release Button, Quick Change & Lock-Back Design - Blue (UK751)
- PROTO 1 1/2 in Drive, 2-1/2 in 6 pt SAE Socket, 6 Points (J15040)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- Lyndex-Nikken Collet Accessories