Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63F, VC6, Project 120mm
Mfr # HSK63F-VC6-120
Zoro # G0538557
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VC6
- For Use With VC Collets
- Min. Collet Capacity 0.0790 in
- Taper Size HSK63F
- Projection 120.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63F-VC6-120
- Zoro # G0538557
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK63F |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | VC6 |
For Use With | VC Collets |
Min. Collet Capacity | 0.0790 in |
Projection | 120.00 mm |
Material | High Speed Steel |
Pre-Balanced | Yes |
Balanceable | No |
Coolant Through | Yes |
Max. Collet Capacity | 0.236 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63F, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 120.00 mm, VC6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, #5, 7/16in dia., RH, HSS (10510)
- SATA E-Torx Box Wrench Set, 4 Pc. (ST09012SJ)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2118R)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (10 pk) (49-25-1239)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- Lyndex-Nikken Collet Accessories