Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63F, VC13, Project 90mm
Mfr # HSK63F-VC13-90
Zoro # G0538566
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VC13
- For Use With VC Collets
- Material High Speed Steel
- Taper Size HSK63F
- Nut Dia. 1.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63F-VC13-90
- Zoro # G0538566
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK63F |
Nut Dia. | 1.575 in |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | VC13 |
For Use With | VC Collets |
Material | High Speed Steel |
Min. Collet Capacity | 0.1180 in |
Balanceable | No |
Pre-Balanced | Yes |
Projection | 90.00 mm |
Max. Collet Capacity | 0.511 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63F, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 90.00 mm, VC13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 7.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14830)
- A E S INDUSTRIES RAZOR BLADE PLASTIC (BOX OF 100) (AD87606)
- MALCO 3/16 inch Replacement Punch and Die Kit for HP18KR (HPD316)
- OSG HSS End Mill, 3.00mm dia., 3/8in.Cut L (5820100)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- HHIP 25mm ER-25 Castle Wrench For Mini ER Chuck Nut (3900-0610)
- Lyndex-Nikken Collets, Chucks & Accessories