Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63F, SK16, Project 120mm
Mfr # HSK63F-SK16C-120P
Zoro # G0538581
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Taper Size HSK63F
- Nut Dia. 1.575 in
- Projection 120.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63F-SK16C-120P
- Zoro # G0538581
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK63F |
Nut Dia. | 1.575 in |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Projection | 120.00 mm |
Material | High Speed Steel |
Max. Collet Capacity | 0.629 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Min. Collet Capacity | 0.1080 in |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63F, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 120.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Jig Saw, 12V, 3,000 stroke/min (2545-20)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 2" (HML.1-1/8)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1030)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302476)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- HHIP 72mm ER-50 Slotted Wrench For ER Chuck Nuts (3900-0605)
- Lyndex-Nikken Collets, Chucks & Accessories