Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63A, SK6, Project 100mm
Mfr # HSK63A-SK25C-135P
Zoro # G0538715
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SK25
- For Use With SK Collets
- Nut Dia. 2.165 in
- Taper Size HSK63A
- Min. Collet Capacity 0.6100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-SK25C-135P
- Zoro # G0538715
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 2.165 in |
Taper Size | HSK63A |
Nose Dia. | 2.1650 in |
Details
Item | Collet Chuck |
Collet Series | SK25 |
For Use With | SK Collets |
Min. Collet Capacity | 0.6100 in |
Coolant Through | Yes |
Balanceable | No |
Max. Collet Capacity | 1.000 in |
Projection | 135.00 mm |
Material | High Speed Steel |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.6100 in, Max. Collet Capacity 1.000 in, Projection 135.00 mm, SK25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 29/64 (44029)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X45)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x6 (46267)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1516)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- Lyndex-Nikken Collet Accessories