Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63A, SK6-120P
Mfr # HSK63A-SK6C-120P
Zoro # G0538688
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- For Use With SK Collets
- Coolant Through Yes
- Max. Collet Capacity 0.236 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-SK6C-120P
- Zoro # G0538688
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK63A |
Nut Dia. | 0.768 in |
Nose Dia. | 0.7680 in |
Details
Item | Collet Chuck |
Collet Series | SK6 |
For Use With | SK Collets |
Coolant Through | Yes |
Max. Collet Capacity | 0.236 in |
Material | High Speed Steel |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0280 in |
Projection | 120.00 mm |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 120.00 mm, SK6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROMO 22 oz Framing Hammer with Solid Steel Milled Face Gel Grip (CR3314638)
- OSG Spiral Flute Tap, Bottoming, 3 (1755601)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36212)
- ZORO SELECT Hand Tool, Lever, 1/4, 5/16, 3/8, 1/2 NC (DLHT-I)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- Lyndex-Nikken Collet Accessories