Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63A, SK6-100P
Mfr # HSK63A-SK6C-100P
Zoro # G0538706
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- For Use With SK Collets
- Taper Size HSK63A
- Projection 100.00 mm
- Nut Dia. 0.768 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-SK6C-100P
- Zoro # G0538706
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK63A |
Nut Dia. | 0.768 in |
Nose Dia. | 0.7680 in |
Details
Item | Collet Chuck |
Collet Series | SK6 |
For Use With | SK Collets |
Projection | 100.00 mm |
Pre-Balanced | Yes |
Coolant Through | Yes |
Min. Collet Capacity | 0.0280 in |
Material | High Speed Steel |
Max. Collet Capacity | 0.236 in |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 100.00 mm, SK6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3 Piece Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8204)
- HANSON 6mm - Plug Tap (1827)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, Angled Head, 8-Inch (D2000-48-INS)
- CRESCENT LUFKIN 3/8" x 100' Steel Construction Long Tape (ST100-07)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- Lyndex-Nikken Collets, Chucks & Accessories