Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63A, SK25-135
Mfr # HSK63A-SK16C-150P
Zoro # G0538730
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Max. Collet Capacity 0.629 in
- Balanceable No
- Nut Dia. 1.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-SK16C-150P
- Zoro # G0538730
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.575 in |
Taper Size | HSK63A |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Max. Collet Capacity | 0.629 in |
Balanceable | No |
Min. Collet Capacity | 0.1080 in |
Pre-Balanced | Yes |
Material | High Speed Steel |
Projection | 150.00 mm |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 150.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWG2)
- BETA Screwdriver 2 in Round (012920418)
- SWANSON TOOL Speedlite® Magnetic Post Level (PL001M)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182009)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- Lyndex-Nikken Collets, Chucks & Accessories