Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63A, SK10-150
Mfr # HSK63A-SK10C-120P
Zoro # G0538791
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Pre-Balanced Yes
- Coolant Through Yes
- Max. Collet Capacity 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-SK10C-120P
- Zoro # G0538791
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | HSK63A |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Pre-Balanced | Yes |
Coolant Through | Yes |
Max. Collet Capacity | 0.394 in |
Balanceable | No |
Min. Collet Capacity | 0.0690 in |
Material | High Speed Steel |
Projection | 120.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.394 in, Projection 120.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket 12 pt. (1118U)
- MAKITA 18V LXT® Brushless Rebar Cutter (XCS04ZK)
- POWERMATE VX Air Needle Scaler Gun (024-0299CT)
- DIABLO 3" Carbide Tipped Hole Saw (DHS3000CT)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- Lyndex-Nikken Collets, Chucks & Accessories