Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63A, SK10-120
Mfr # HSK63A-SK10C-105P
Zoro # G0538819
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Max. Collet Capacity 0.394 in
- Taper Size HSK63A
- Min. Collet Capacity 0.0690 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-SK10C-105P
- Zoro # G0538819
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK63A |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Max. Collet Capacity | 0.394 in |
Min. Collet Capacity | 0.0690 in |
Balanceable | No |
Pre-Balanced | Yes |
Material | High Speed Steel |
Projection | 105.00 mm |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.394 in, Projection 105.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 3mm Hex 160mm 3/8 Sq. Drive (3010M.160-3)
- SUPERCUT 123-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (532616)
- HANSEN Fractional Socket Tray for 1/2" Drive Sockets, Orange (1205)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060R)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- Lyndex-Nikken Collet Accessories