Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63, VMK8, Project 115mm
Mfr # HSK63A-MMC8C-107-A
Zoro # G0538846
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VMK8
- For Use With MPK/VMK Collets
- Min. Collet Capacity 0.0790 in
- Max. Collet Capacity 0.314 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-MMC8C-107-A
- Zoro # G0538846
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK63 |
Details
Item | Collet Chuck |
Collet Series | VMK8 |
For Use With | MPK/VMK Collets |
Min. Collet Capacity | 0.0790 in |
Max. Collet Capacity | 0.314 in |
Material | High Speed Steel |
Balanceable | No |
Coolant Through | Yes |
Projection | 115.00 mm |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.314 in, Projection 115.00 mm, VMK8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/16-14, CARBON TAPER TAPS - 2000C (20C128CT)
- ZORO SELECT Drum Plug Torque Wrch, 14-1/2in, Cast Iron (RWP-T20)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/8"-9 (DWT54887)
- HASSAY SAVAGE CO Keyway Broach, III, W 8mm, Cut L 2-1/2 In (11308HS)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- Lyndex-Nikken Collets, Chucks & Accessories