Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63, VMK12, Project 117mm
Mfr # HSK63A-MMC12C-110-A
Zoro # G0538861
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VMK12
- For Use With MPK/VMK Collets
- Coolant Through Yes
- Max. Collet Capacity 0.500 in
- Projection 117.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-MMC12C-110-A
- Zoro # G0538861
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK63 |
Nose Dia. | 1.1810 in |
Details
Item | Collet Chuck |
Collet Series | VMK12 |
For Use With | MPK/VMK Collets |
Coolant Through | Yes |
Max. Collet Capacity | 0.500 in |
Projection | 117.00 mm |
Balanceable | No |
Pre-Balanced | Yes |
Material | High Speed Steel |
Min. Collet Capacity | 0.1580 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.1580 in, Max. Collet Capacity 0.500 in, Projection 117.00 mm, VMK12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 1/4 In x 100 ft, Carbon Steel (31-050)
- KASAWARE Plastic Drill Template Kit (KDT-KITP-1)
- POWERBUILT 3/8" Drive 3/16" Hex Bit Socket (640349)
- M.A. FORD Countersink, 1/4" dia., 100 deg., HSS (61025004)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- Lyndex-Nikken Collet Accessories