Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63, VMK12, Project 110mm
Mfr # HSK63A-ER40-6.00
Zoro # G0538870
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VMK12
- For Use With MPK/VMK Collets
- Max. Collet Capacity 1.023 in
- Balanceable No
- Taper Size HSK63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-ER40-6.00
- Zoro # G0538870
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | HSK63 |
Nose Dia. | 2.4800 in |
Details
Item | Collet Chuck |
Collet Series | VMK12 |
For Use With | MPK/VMK Collets |
Max. Collet Capacity | 1.023 in |
Balanceable | No |
Material | High Speed Steel |
Projection | 6 in |
Coolant Through | Yes |
Min. Collet Capacity | 0.1250 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.1250 in, Max. Collet Capacity 1.023 in, Projection 6 in, VMK12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 9" CURVED TIP LOCK RING PLIERS-SATIN-BULK (G408.NP/BB)
- J.W. WINCO JW Winco GN817.4-6-9-M12X1.5-CK-NI Indexing Plunger (817.4-6-9-M12X1.5-CK-NI)
- LYNDEX-NIKKEN Step Collet, 5C, 3in (550-003)
- OLFA 5-3/4 in. L. Self-Retracting Safety Knife, Rounded Safety Blade, ABS (SK-4)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- BROCO 1/4in. Collet Kit (PCRP-305B)
- Lyndex-Nikken Collets, Chucks & Accessories