Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63, VC6, Project 70mm
Mfr # HSK63A-VC6-70
Zoro # G0538627
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VC6
- For Use With VC Collets
- Max. Collet Capacity 0.236 in
- Coolant Through Yes
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-VC6-70
- Zoro # G0538627
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK63 |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | VC6 |
For Use With | VC Collets |
Max. Collet Capacity | 0.236 in |
Coolant Through | Yes |
Material | High Speed Steel |
Projection | 70.00 mm |
Min. Collet Capacity | 0.0790 in |
Balanceable | No |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 70.00 mm, VC6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T8 Tip, 5 in L (42958)
- VEGA Ball-End Hex Hex x 3 in 9 pieces Set (175BPMCS9)
- WESTWARD WESTWARD Rolling Cabinet Kit, 15-Drawers Total, Powder Coated Red, 29" W x 18" D x 59.5" H (361LM8)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Superlok Porcelain+10)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- Lyndex-Nikken Collet Accessories