Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63, VC13, Project 90mm
Mfr # HSK63A-VC13-90
Zoro # G0538636
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VC13
- For Use With VC Collets
- Balanceable No
- Material High Speed Steel
- Max. Collet Capacity 0.511 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-VC13-90
- Zoro # G0538636
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.575 in |
Taper Size | HSK63 |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | VC13 |
For Use With | VC Collets |
Balanceable | No |
Material | High Speed Steel |
Max. Collet Capacity | 0.511 in |
Projection | 90.00 mm |
Pre-Balanced | Yes |
Coolant Through | Yes |
Min. Collet Capacity | 0.1180 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 90.00 mm, VC13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38515)
- KNIPEX Pliers Wrenches, 12" Pliers Wrench (86 01 300 SBA)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 42 115)
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb (BG-15)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- Lyndex-Nikken Collets, Chucks & Accessories