Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63, SK10, 20,000rpm
Mfr # HSK63A-SK10C-105
Zoro # G0538828
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Taper Size HSK63A
- Material High Speed Steel
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-SK10C-105
- Zoro # G0538828
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK63A |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Material | High Speed Steel |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.394 in |
Coolant Through | Yes |
Projection | 105.00 mm |
Balanceable | No |
Min. Collet Capacity | 0.0690 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.394 in, Projection 105.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (4LYU9)
- PROTO 1/4 in Drive Socket Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome (J47125T)
- DRILL AMERICA 1in-27 UNS HSS Plug Tap and 24.50mm HSS 1/2in Shank Drill Bit Kit (POUFS1-27)
- HOMAX 3Adhes Knife14Notch (34)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- INGERSOLL-RAND Collet 1/4 (301-700)
- Lyndex-Nikken Collet Accessories