Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63, SK10, 15,000rpm
Mfr # HSK63A-MMC8C-115
Zoro # G0538837
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Taper Size HSK63
- Min. Collet Capacity 0.0790 in
- Nut Dia. 1.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-MMC8C-115
- Zoro # G0538837
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK63 |
Nut Dia. | 1.083 in |
Nose Dia. | 0.7870 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Min. Collet Capacity | 0.0790 in |
Projection | 105.00 mm |
Max. Collet Capacity | 0.314 in |
Pre-Balanced | Yes |
Balanceable | No |
Coolant Through | Yes |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.314 in, Projection 105.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Deluxe Minisplit Tool Kit (NKS2)
- CAPRI TOOLS 1/4 in. Drive Shallow and Deep Impact Socket Set, 3/16 to 9/16 in., SAE, 20-Piece (CP51000-20SSD)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/4"-7 (DWT54994)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- Lyndex-Nikken Collet Accessories