Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63, ER40, Project 4in
Mfr # HSK63A-ER32-6.00
Zoro # G0538898
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With ER Collets
- Nut Dia. 2.480 in
- Material High Speed Steel
- Max. Collet Capacity 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-ER32-6.00
- Zoro # G0538898
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 2.480 in |
Taper Size | HSK63 |
Nose Dia. | 1.9690 in |
Details
Item | Collet Chuck |
Collet Series | ER40 |
For Use With | ER Collets |
Material | High Speed Steel |
Max. Collet Capacity | 0.787 in |
Min. Collet Capacity | 0.0780 in |
Balanceable | No |
Pre-Balanced | Yes |
Projection | 6 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.0780 in, Max. Collet Capacity 0.787 in, Projection 6 in, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Box, Plastic, Steel, Black, 20 in W x 8 in D x 8 in H (44ZJ90)
- 3M AirOrbital Sander, 1.8lb, 0.28hp, 0.19 in (7100264068)
- HHIP 45 Degree 1-1/2" X 1 Shank 3-Insert Indexable Chamering End Mill (2076-0010)
- YANKEE Reamer, Hand Reamer, 0.3750 In (400-0.375)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- EPPINGER ER25 PRECIFLEX Adapter Type 4 (2504-0323)
- Lyndex-Nikken Collets, Chucks & Accessories