Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63, ER32, Project 6in
Mfr # HSK63A-ER32-4.00
Zoro # G0538907
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With ER Collets
- Coolant Through Yes
- Max. Collet Capacity 0.787 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-ER32-4.00
- Zoro # G0538907
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | HSK63 |
Nut Dia. | 1.970 in |
Nose Dia. | 1.9690 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | ER Collets |
Coolant Through | Yes |
Max. Collet Capacity | 0.787 in |
Material | High Speed Steel |
Min. Collet Capacity | 0.0780 in |
Projection | 4 in |
Pre-Balanced | Yes |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.0780 in, Max. Collet Capacity 0.787 in, Projection 4 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 75-Degree Deep Offset Double Box End Wrench Set, 6 to 24 mm, Metric, 10-Piece with Mechanic's Tray (CP11950-10MT)
- URREA Punch, 90° 7/16" Center (41-7/16)
- HOWMET AEROSPACE Rivet Tool, 3500 Lb Force, .625 In Stroke (HK-150A)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4413)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- HARVEY TOOL ER20 Nut (82463)
- Lyndex-Nikken Collet Accessories