Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63, ER32, Project 4in
Mfr # HSK63A-ER25-5.00
Zoro # G0538916
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With ER Collets
- Nut Dia. 1.970 in
- Material High Speed Steel
- Min. Collet Capacity 0.0390 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-ER25-5.00
- Zoro # G0538916
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.970 in |
Taper Size | HSK63 |
Nose Dia. | 1.6540 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | ER Collets |
Material | High Speed Steel |
Min. Collet Capacity | 0.0390 in |
Coolant Through | Yes |
Projection | 5 in |
Balanceable | No |
Max. Collet Capacity | 0.629 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.629 in, Projection 5 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38228)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 36"L, SDS Max (HC5043)
- WERA Torque Screwdriver, 1/4", 3 to 6 Nm (05074702001)
- APEX TOOL GROUP Tapes 100-Ft Lufkin Measuring (ST100-07)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- Lyndex-Nikken Collet Accessories