Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63, ER25, Project 5in
Mfr # HSK63A-ER25-3.00
Zoro # G0538925
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With ER Collets
- Min. Collet Capacity 0.0390 in
- Projection 3 in
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-ER25-3.00
- Zoro # G0538925
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | HSK63 |
Nut Dia. | 1.650 in |
Nose Dia. | 1.6540 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | ER Collets |
Min. Collet Capacity | 0.0390 in |
Projection | 3 in |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.629 in |
Coolant Through | Yes |
Balanceable | No |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.629 in, Projection 3 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-05-08)
- GENERAL WIRE SPRING General Wire LE-3 26" Flexible Leader (LE-3)
- CRAWFORD PRODUCTS 2PK Giant StorageHanger, MN (GSH)
- DEXTER RUSSELL Fixed Knife Fixed, 7 1/2 in L (75190)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- Lyndex-Nikken Collet Accessories