Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63, ER20, Project 5in
Mfr # HSK63A-ER20-3.00
Zoro # G0538940
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER Collets
- Pre-Balanced Yes
- Min. Collet Capacity 0.0390 in
- Nut Dia. 1.380 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-ER20-3.00
- Zoro # G0538940
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.380 in |
Taper Size | HSK63 |
Nose Dia. | 1.378 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | ER Collets |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.511 in |
Material | High Speed Steel |
Coolant Through | Yes |
Balanceable | No |
Projection | 3 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.511 in, Projection 3 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.039 In, Black (911103900)
- PROTO 1/4 in Drive, 13mm Hex Metric Socket, 6 Points (J4713LM)
- WINSMITH Mounting Plate (E30WT)
- J.W. WINCO GN927-63-1/4X20-20-B-B Clamping Lever (3T20ST8K)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- H & H INDUSTRIAL PRODUCTS Pro-Series Sk16 Collet Chuck Nut (3901-5558)
- Lyndex-Nikken Collet Accessories