Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63, ER20, Project 3in
Mfr # HSK63A-ER16-5.00
Zoro # G0538959
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER Collets
- Projection 5 in
- Balanceable No
- Nut Dia. 1.380 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-ER16-5.00
- Zoro # G0538959
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.380 in |
Taper Size | HSK63 |
Nose Dia. | 1.2600 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | ER Collets |
Projection | 5 in |
Balanceable | No |
Material | High Speed Steel |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0190 in |
Coolant Through | Yes |
Max. Collet Capacity | 0.406 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 5 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lock and Key Set for 48ZF02 (07-19D)
- CTA MANUFACTURING Ratcheting Pliers Type Oil Filter Wrench (CTA2530)
- CRAFTSMAN Tool Box, Plastic, Black, 16 in W x 8-1/2 in D x 6-1/2 in H (CMST16005)
- DRILL AMERICA 1/2" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPT)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- EPPINGER Collet Nut ER20 AC 6KT External Threads (12364)
- Lyndex-Nikken Collet Accessories