Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63, ER16, Project 5in
Mfr # HSK63A-ER16-3.00
Zoro # G0538968
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With ER Collets
- Material High Speed Steel
- Coolant Through Yes
- Projection 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-ER16-3.00
- Zoro # G0538968
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.260 in |
Taper Size | HSK63 |
Nose Dia. | 1.2600 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | ER Collets |
Material | High Speed Steel |
Coolant Through | Yes |
Projection | 3 in |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0190 in |
Max. Collet Capacity | 0.406 in |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 3 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Long Angle Lathe File, Rect, 10 In L (10Z693)
- WILTON Premium Mortise Chisel Bit, Set of 4 (1791096)
- KLEIN TOOLS Electrician's Hole Saw Kit with Arbor 3-Piece (32905)
- MILTON Turbo Blow Gun Engine Cleaner (S-184)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- Lyndex-Nikken Collets, Chucks & Accessories