Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK63, ER16, Project 3in
Mfr # HSK50A-SK10C-105P
Zoro # G0539080
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With ER Collets
- Nut Dia. 1.260 in
- Max. Collet Capacity 0.394 in
- Projection 105.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK50A-SK10C-105P
- Zoro # G0539080
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.260 in |
Taper Size | HSK50 |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | ER Collets |
Max. Collet Capacity | 0.394 in |
Projection | 105.00 mm |
Min. Collet Capacity | 0.0690 in |
Pre-Balanced | Yes |
Balanceable | No |
Coolant Through | Yes |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK50, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.394 in, Projection 105.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Impact Socket (SID13122)
- BLAIR Holecutter, 2" dia. (14662)
- EZRED MONSTER 21" to 36" TELECOPING MAGNET (EZMM36)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- GS TOOLING Collet Chuck Nut For ER32 Shorty Collet Chucks (337411)
- Lyndex-Nikken Collet Accessories