Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK50, SK10, Project 105mm
Mfr # HSK40E-VC6-65
Zoro # G0539099
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Pre-Balanced Yes
- Projection 65.00 mm
- Taper Size HSK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK40E-VC6-65
- Zoro # G0539099
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK40 |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Pre-Balanced | Yes |
Projection | 65.00 mm |
Max. Collet Capacity | 0.236 in |
Coolant Through | Yes |
Balanceable | No |
Min. Collet Capacity | 0.0790 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK40, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 65.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 8 Piece 6" Cusion Grip Hex T-Key Set with Stand (56168)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN ADAPTOR (HFNADP) (AMAHFN-ADP)
- DEWALT Bi-Metal Hole Saws (DAH180036)
- STARRETT Outside Micrometer, 75 to 100mm Range (T436.1XRL-11)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- HHIP 48 Piece R8 Collet Rack 8 X 15.5 X 12 (3900-1605)
- Lyndex-Nikken Collet Accessories