Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK40A, VC13, Project 120mm
Mfr # HSK40A-ER32-80
Zoro # G0539169
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VC13
- For Use With VC Collets
- Pre-Balanced Yes
- Nut Dia. 1.575 in
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK40A-ER32-80
- Zoro # G0539169
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.575 in |
Taper Size | HSK40 |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | VC13 |
For Use With | VC Collets |
Pre-Balanced | Yes |
Balanceable | No |
Projection | 80.00 mm |
Max. Collet Capacity | 0.787 in |
Coolant Through | Yes |
Material | High Speed Steel |
Min. Collet Capacity | 0.0780 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK40, Min. Collet Capacity 0.0780 in, Max. Collet Capacity 0.787 in, Projection 80.00 mm, VC13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Fiberglass Fish Tape Replacement Leaders, 2-Pack (56120)
- PROTO Short Satin Angle Open-End Wrench - 3/8" (J3324)
- CHICAGO-LATROBE Combined Drill/Countersink, #4 Size, Plain (56704)
- AVEN Tweezers, Set 5pcs., Gp In Plastic Pouch (18473)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- Lyndex-Nikken Collet Accessories