Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK40, VC6, Project 65mm
Mfr # HSK40E-VC13-120
Zoro # G0539108
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series VC6
- For Use With VC Collets
- Nut Dia. 1.083 in
- Max. Collet Capacity 0.511 in
- Min. Collet Capacity 0.1180 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK40E-VC13-120
- Zoro # G0539108
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | HSK40 |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | VC6 |
For Use With | VC Collets |
Max. Collet Capacity | 0.511 in |
Min. Collet Capacity | 0.1180 in |
Coolant Through | Yes |
Balanceable | No |
Pre-Balanced | Yes |
Material | High Speed Steel |
Projection | 120.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK40, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 120.00 mm, VC6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR9/16)
- RDX 13/64 BRIGHT FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300A 13/64)
- M.A. FORD Twister Micro-Tuff Drill, 3/32 (30509380)
- DEWALT 6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4845-2)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- HHIP A-Type M25 X 1.5 ER-20 Bearing Type Collet Chuck Nut (3900-0660)
- Lyndex-Nikken Collets, Chucks & Accessories