Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK40, VC13, Project 90mm
Mfr # HSK40A-VC13-120
Zoro # G0539150
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VC13
- For Use With VC Collets
- Min. Collet Capacity 0.1180 in
- Balanceable No
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK40A-VC13-120
- Zoro # G0539150
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK40 |
Nut Dia. | 1.575 in |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | VC13 |
For Use With | VC Collets |
Min. Collet Capacity | 0.1180 in |
Balanceable | No |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.511 in |
Coolant Through | Yes |
Projection | 120.00 mm |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK40, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 120.00 mm, VC13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Digital caliper ABS- Measuring range: 100mm (412821 100)
- STARRETT Miter Protractor, Plastic, 7 In, 360 Deg (505P-7)
- WIHA Canvas Precision Screwdriver Pouch, 8 Pkt (91118)
- KNIPEX Water Pump Pliers, 12" Cobra Water Pump (87 02 300)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- EPPINGER ER32 PRECIFLEX Adapter Type 7 (3207-0237)
- Lyndex-Nikken Collet Accessories