Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK40, VC13, Project 120mm
Mfr # HSK40E-SK6-60P
Zoro # G0539117
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- For Use With VC Collets
- Max. Collet Capacity 0.236 in
- Coolant Through Yes
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK40E-SK6-60P
- Zoro # G0539117
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | HSK40 |
Nose Dia. | 0.7680 in |
Details
Item | Collet Chuck |
Collet Series | SK6 |
For Use With | VC Collets |
Max. Collet Capacity | 0.236 in |
Coolant Through | Yes |
Balanceable | No |
Pre-Balanced | Yes |
Projection | 60.00 mm |
Min. Collet Capacity | 0.0280 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK40, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 60.00 mm, SK6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Spring Clamp, 19/32 In, 6 In L (98 64 02)
- WILTON C-Clamp, 6", Steel, Extra HD, 11,250 lb. (106)
- FOWLER 0-12"/300mm Xtra-Range Electronic Caliper (541003120)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK6 (DTV2-S6)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- Lyndex-Nikken Collet Accessories