Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK40, SK6, Project 60mm
Mfr # HSK40E-SK10-60P
Zoro # G0539126
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Max. Collet Capacity 0.393 in
- Taper Size HSK40E
- Projection 60.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK40E-SK10-60P
- Zoro # G0539126
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK40E |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Max. Collet Capacity | 0.393 in |
Projection | 60.00 mm |
Coolant Through | Yes |
Balanceable | No |
Material | High Speed Steel |
Min. Collet Capacity | 0.0690 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK40E, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 60.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Snap-Off Utility Knife Snap-Off, 6 1/2 in L (DWHT10038)
- PAN AMERICAN Bit, Insert, Phillips 446-3X, 1/4 (28-103X)
- WESTWARD 3/4 in Drive, 2-3/8" 6 pt SAE Socket, 6 Points (10E294)
- UNIBOR 15/16in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25230)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, BT40,180DA, Project 4in (B4007-0032-3.13)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.5 to 15.0mm, SK16 (SK16-15.5)
- HUOT Collet Rack, Holds (40) 32 Series, 17 W (14804)
- Lyndex-Nikken Collet Accessories