Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK40, ER32, Project 80mm
Mfr # HSK40A-ER20-75
Zoro # G0539178
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With ER Collets
- Min. Collet Capacity 0.0390 in
- Material Molybdenum
- Projection 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK40A-ER20-75
- Zoro # G0539178
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.970 in |
Taper Size | HSK40 |
Overall Length | 3 47/64 in |
Nose Dia. | 1.3800 in |
Compatible Collet Size - Maximum | 0.512 in |
Nut Diameter | 1.38 in |
Shank Thread Size | M25 |
Outside Diameter - Maximum | 1.38 in |
Compatible Collet Size - Minimum | 0.019 in |
Description
Collet Chuck, Taper Size HSK40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.511 in, Projection 2.95 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate (49-66-6301)
- PROTO 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4914CF)
- GEARWRENCH 3/4" to 2" Adjustable Pin Black Oxide Spanner Wrench 1/8" Pin (81860)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0780" (5/64) (841678-C6)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- Lyndex-Nikken Collets, Chucks & Accessories