Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK40, ER11, Project 75mm
Mfr # HSK32E-SK6-50P
Zoro # G0539196
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- For Use With ER Collets
- Coolant Through Yes
- Min. Collet Capacity 0.0280 in
- Projection 50.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK32E-SK6-50P
- Zoro # G0539196
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK32E |
Nut Dia. | 0.750 in |
Nose Dia. | 0.7680 in |
Details
Item | Collet Chuck |
Collet Series | SK6 |
For Use With | ER Collets |
Coolant Through | Yes |
Min. Collet Capacity | 0.0280 in |
Projection | 50.00 mm |
Pre-Balanced | Yes |
Material | High Speed Steel |
Max. Collet Capacity | 0.236 in |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK32E, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 50.00 mm, SK6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT End Measuring Rod Set, 1/4, 3/8 Dia, 11 Pcs (S234G)
- MIGHTY MAXX Wrench Combination Set 5pc SAE (083-21110)
- EREM 6 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (595T)
- BONDHUS Prohold Hex Bit 2In 3/8In (43214)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- GS TOOLING ER32 Collet Chuck Nuts (337392)
- Lyndex-Nikken Collet Accessories