Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK32E, SK6, Project 50mm
Mfr # HSK32E-SK10-60P
Zoro # G0539205
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Min. Collet Capacity 0.0690 in
- Balanceable No
- Max. Collet Capacity 0.393 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK32E-SK10-60P
- Zoro # G0539205
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | HSK32E |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Min. Collet Capacity | 0.0690 in |
Balanceable | No |
Max. Collet Capacity | 0.393 in |
Material | High Speed Steel |
Pre-Balanced | Yes |
Coolant Through | Yes |
Projection | 60.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK32E, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 60.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER GROUT BAG VINYL 12X24 in. (GB692)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Number of Flutes: 2 (DWD833SD-CO-WOOD)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905)
- HHIP 1/2 X 31/32 X 25/64 X 3/4 Indexable T-Slot Cutter (2077-0500)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK16 (SK16-6.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.5 to 15.0mm, SK16 (SK16-15.5)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- Lyndex-Nikken Collet Accessories