Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK100, VC6, Project 135mm
Mfr # HSK100A-VC6-105
Zoro # G0539239
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VC6
- For Use With VC Collets
- Projection 105.00 mm
- Pre-Balanced Yes
- Min. Collet Capacity 0.0790 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-VC6-105
- Zoro # G0539239
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | HSK100 |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | VC6 |
For Use With | VC Collets |
Projection | 105.00 mm |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0790 in |
Coolant Through | Yes |
Balanceable | No |
Material | High Speed Steel |
Max. Collet Capacity | 0.236 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 105.00 mm, VC6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Framer Suspension Rig (TB-303-6)
- DEWALT 3/16" x 6-1/2" x 8-1/2" SDS+ Hammer Bit (DW5404)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP)
- DEWALT 20.0 V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- ZORO SELECT Collet Nut, ER40 (2NYA2)
- Lyndex-Nikken Collet Accessories