Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK100, VC13, Project 135mm
Mfr # HSK100A-VC13-105
Zoro # G0539257
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VC13
- For Use With VC Collets
- Projection 105.00 mm
- Material High Speed Steel
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-VC13-105
- Zoro # G0539257
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK100 |
Nut Dia. | 1.575 in |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | VC13 |
For Use With | VC Collets |
Projection | 105.00 mm |
Material | High Speed Steel |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.511 in |
Min. Collet Capacity | 0.1180 in |
Balanceable | No |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 105.00 mm, VC13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-78-3/8X16-32 Adjustable Lever Steel (6T32A03K)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M6x1 (C65801)
- SUPERCUT 92.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (428001)
- AMPG Transfer Screw Set, 6-32 (ZTP632)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- Lyndex-Nikken Collets, Chucks & Accessories