Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK100, VC13, Project 105mm
Mfr # HSK100A-SK6C-105
Zoro # G0539275
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- For Use With VC Collets
- Max. Collet Capacity 0.236 in
- Projection 105.00 mm
- Nut Dia. 1.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-SK6C-105
- Zoro # G0539275
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.575 in |
Taper Size | HSK100 |
Nose Dia. | 0.7680 in |
Details
Item | Collet Chuck |
Collet Series | SK6 |
For Use With | VC Collets |
Max. Collet Capacity | 0.236 in |
Projection | 105.00 mm |
Material | High Speed Steel |
Coolant Through | Yes |
Pre-Balanced | Yes |
Balanceable | No |
Min. Collet Capacity | 0.0280 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 105.00 mm, SK6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M10X40, Form A, Handle Plastic, Black RAL 7021 (K0780.12101X40)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 7/32", 7/8" (SZ-13-A)
- JOKARI Cable Knife Replacement Blade, PK3 (19000/3)
- CURRENT TOOLS 2-1/2" Bender Saddle (254-114)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.5 to 15.0mm, SK16 (SK16-15.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.5 to 3.0mm, Serie SK10 (SK10-3.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- Lyndex-Nikken Collets, Chucks & Accessories