Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK100, SK6, Project 105mm
Mfr # HSK100A-SK25C-145
Zoro # G0539281
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- For Use With SK Collets
- Coolant Through Yes
- Min. Collet Capacity 0.6100 in
- Max. Collet Capacity 1.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-SK25C-145
- Zoro # G0539281
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK100A |
Nut Dia. | 2.165 in |
Nose Dia. | 2.1650 in |
Details
Item | Collet Chuck |
Collet Series | SK25 |
For Use With | SK Collets |
Coolant Through | Yes |
Min. Collet Capacity | 0.6100 in |
Max. Collet Capacity | 1.000 in |
Pre-Balanced | Yes |
Material | High Speed Steel |
Balanceable | No |
Projection | 145.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK100A, Min. Collet Capacity 0.6100 in, Max. Collet Capacity 1.000 in, Projection 145.00 mm, SK25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes, Oxide (384602)
- MITUTOYO Tip/M3 24-14 Tpi (126-803)
- X1 TOOLS Aluminum Pipe Wrench Set of 3 14, 18 and 24 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9050x1)
- EAZYPOWER Left Hand Drill Set, 1/16-1/4, 13 pcs. (80988)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- Lyndex-Nikken Collet Accessories