Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK100, SK16, Project 200mm
Mfr # HSK100A-SK16C-150
Zoro # G0539309
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Min. Collet Capacity 0.1080 in
- Max. Collet Capacity 0.629 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-SK16C-150
- Zoro # G0539309
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK100A |
Nut Dia. | 1.575 in |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Min. Collet Capacity | 0.1080 in |
Max. Collet Capacity | 0.629 in |
Material | High Speed Steel |
Balanceable | No |
Projection | 150.00 mm |
Coolant Through | Yes |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK100A, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 150.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE Stakit Installation Kit - 31pc - Inch Sizes (STC-EMID-INIK)
- POWERBUILT 1/4" Drive 7" Long Reach With Flex Rat Hdl (649950)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-6X-5PK)
- DRILL AMERICA .3430 HSS Straight Shank Chucking Reamer (DWRR.3430)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- Lyndex-Nikken Collet Accessories