Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK100, SK16, Project 150mm
Mfr # HSK100A-SK10C-200
Zoro # G0539318
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Material High Speed Steel
- Taper Size HSK100
- Projection 200.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-SK10C-200
- Zoro # G0539318
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK100 |
Nut Dia. | 1.575 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Material | High Speed Steel |
Projection | 200.00 mm |
Pre-Balanced | Yes |
Coolant Through | Yes |
Max. Collet Capacity | 0.394 in |
Min. Collet Capacity | 0.0690 in |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.394 in, Projection 200.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Hacksaw Blade, 16 In. L, HSS (63503068004)
- GEDORE Adaptor, 19mm Hex - 1/2" Square (19 SK-19V)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2930001)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/Flex Head (20-100 Ft./Lbs), 3/8" Dr " (PREC2FR100F)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- COMMAND TOOLING SYSTEMS Collet Nut Wrench, ER32 (XCCW-D032)
- Lyndex-Nikken Collet Accessories