Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK100, SK16, Project 120mm P
Mfr # HSK100A-SK10C-150
Zoro # G0539327
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Coolant Through Yes
- Taper Size HSK100
- Min. Collet Capacity 0.0690 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-SK10C-150
- Zoro # G0539327
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK100 |
Nut Dia. | 1.575 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Coolant Through | Yes |
Min. Collet Capacity | 0.0690 in |
Pre-Balanced | Yes |
Projection | 150.00 mm |
Max. Collet Capacity | 0.394 in |
Balanceable | No |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.394 in, Projection 150.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel D1=125, Reamed Hole W Slot D2=16H7, B3=5, T=18, 3, Size:3, Plastic, Comp: Plastic, (K0258.31251605)
- S & W MANUFACTURING Brass Stb Pll Rng, Lck Ns P, 5/8-11", 2.27" (BLPR58)
- CHICAGO PNEUMATIC 1-3/16" Stroke Air Needle/Chisel Scaler Kit 4800 bpm (CP7120)
- DRILL AMERICA .431"-7/8" 82 Degree Pilotless Countersink (WELCS-36)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- GS TOOLING ER32 Collet Chuck Nut (534798)
- Lyndex-Nikken Collet Accessories