Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK100, SK10, Project 200mm
Mfr # HSK100A-SK10C-105
Zoro # G0539345
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Balanceable No
- Material High Speed Steel
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-SK10C-105
- Zoro # G0539345
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | HSK100 |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Balanceable | No |
Material | High Speed Steel |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0690 in |
Coolant Through | Yes |
Max. Collet Capacity | 0.394 in |
Projection | 105.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.394 in, Projection 105.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/32 (11106)
- STABILA Jamber Box Level Set, 32 and 78 in L, 2 Pc (38532)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (4YP32)
- EAZYPOWER Hex Key, Metric, 5mm (75002/B)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- Lyndex-Nikken Collet Accessories