Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK100, SK10, Project 150mm
Mfr # HSK100A-ER40-6.00
Zoro # G0539351
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Taper Size HSK100
- Min. Collet Capacity 0.1250 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-ER40-6.00
- Zoro # G0539351
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | HSK100 |
Nut Dia. | 1.083 in |
Nose Dia. | 2.4800 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Min. Collet Capacity | 0.1250 in |
Material | High Speed Steel |
Balanceable | No |
Max. Collet Capacity | 1.023 in |
Coolant Through | Yes |
Pre-Balanced | Yes |
Projection | 6 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.1250 in, Max. Collet Capacity 1.023 in, Projection 6 in, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Socket Set Metric 30 Pieces 8 mm to 21 mm , Chrome (J54230T)
- ELESA Lever latches with T-handle, CSMT-A-50 (CSMT-A)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 21/64 (C10617)
- WESTWARD Combo Wrench Set, Antislip, 3/8-3/4 in, 6Pc (4JMC6)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- GS TOOLING ER32 Collet Chuck Nuts (337392)
- Lyndex-Nikken Collet Accessories