Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK100, SK10, Project 120mm
Mfr # HSK100A-ER40-4.00
Zoro # G0539360
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Nut Dia. 1.083 in
- Max. Collet Capacity 1.023 in
- Projection 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-ER40-4.00
- Zoro # G0539360
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | HSK100 |
Nose Dia. | 2.4800 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Max. Collet Capacity | 1.023 in |
Projection | 4 in |
Balanceable | No |
Pre-Balanced | Yes |
Material | High Speed Steel |
Min. Collet Capacity | 0.1250 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.1250 in, Max. Collet Capacity 1.023 in, Projection 4 in, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Marking Chalk Refill, Waterproof, Red, 5 lb (47-827)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401L84)
- GEAR KEEPER Retractor, 28in L, Black, 1-5/8lb, Belt Clip (RT3-7626)
- ROTHENBERGER Cutter Wheel Replacement, PK2 (70007B)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- Lyndex-Nikken Collets, Chucks & Accessories