Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK100, SK10, Project 105mm
Mfr # HSK100A-ER32-6.00
Zoro # G0539379
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Max. Collet Capacity 0.787 in
- Material High Speed Steel
- Min. Collet Capacity 0.0780 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-ER32-6.00
- Zoro # G0539379
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | HSK100 |
Nose Dia. | 1.9690 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Max. Collet Capacity | 0.787 in |
Material | High Speed Steel |
Min. Collet Capacity | 0.0780 in |
Pre-Balanced | Yes |
Projection | 6 in |
Balanceable | No |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.0780 in, Max. Collet Capacity 0.787 in, Projection 6 in, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Philadelphia Brick Trowel w/Wood, 11 (BL752)
- MILWAUKEE TOOL Ratchet and M12 CP2.5 Battery (2569-20, 48-11-2425)
- DEWALT 1/2" (13mm) VSR Drill with Keyless Chuck (DW246)
- REED 11 in L 1 in Cap. Alloy Steel Rapid Pipe Wrench (MW3/4)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- Lyndex-Nikken Collet Accessories