Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK100, ER32, Project 4in
Mfr # HSK100A-ER20-6.00
Zoro # G0539415
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With ER Collets
- Max. Collet Capacity 0.511 in
- Projection 6 in
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-ER20-6.00
- Zoro # G0539415
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | HSK100 |
Nut Dia. | 1.970 in |
Nose Dia. | 1.378 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | ER Collets |
Max. Collet Capacity | 0.511 in |
Projection | 6 in |
Coolant Through | Yes |
Min. Collet Capacity | 0.0390 in |
Pre-Balanced | Yes |
Balanceable | No |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.511 in, Projection 6 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Quick-Grip 586-226303 3 Inch Clamp On Vise (586-226303)
- POWERBUILT 4 Pc Pick And Seal Kit (641134)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, Oxide (1207801)
- OSG HSS End Mill, 9/16in.dia., 1-1/8in.Cut L (5731600)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- EPPINGER ER20 PRECIFLEX Adapter Type 2 (2002-0550)
- Lyndex-Nikken Collets, Chucks & Accessories