Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK100, ER25, Project 6in
Mfr # HSK100A-ER20-4.00
Zoro # G0539421
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With ER Collets
- Min. Collet Capacity 0.0390 in
- Projection 4 in
- Taper Size HSK100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-ER20-4.00
- Zoro # G0539421
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | HSK100 |
Nut Dia. | 1.650 in |
Nose Dia. | 1.378 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | ER Collets |
Min. Collet Capacity | 0.0390 in |
Projection | 4 in |
Balanceable | No |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.511 in |
Coolant Through | Yes |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.511 in, Projection 4 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Combination Ratcheting Wrench 9/16" (100538)
- KNAACK Tool Tray, 21-5/8 in. Lx 8 in.W, Steel, Tan (21)
- YORK Burner Orifice, Drill Size 55 (S1-029-20423-055)
- RELTON Rotary Rebar Cutter - Straight Shank 3/4"X18" (RB-12-18)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- Lyndex-Nikken Collets, Chucks & Accessories