Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK100, ER25, Project 4in
Mfr # HSK100A-ER16-6.00
Zoro # G0539430
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With ER Collets
- Pre-Balanced Yes
- Max. Collet Capacity 0.406 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-ER16-6.00
- Zoro # G0539430
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | HSK100 |
Nut Dia. | 1.650 in |
Nose Dia. | 1.2600 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | ER Collets |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.406 in |
Material | High Speed Steel |
Projection | 6 in |
Balanceable | No |
Coolant Through | Yes |
Min. Collet Capacity | 0.0190 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 6 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Drive Hammer Steel, Bull Point (HS1814)
- GREENLEE Plate Unit-Antirotation (35318G)
- STANLEY KIT LASER BR 5-SPOT COMBO 20V (DCLE34520GB)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 1/8x3/8x3/8x2-5/16 (C42109)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- HHIP 5C Horizontal/Vertical Angle Collet Fixture (3900-1625)
- Lyndex-Nikken Collet Accessories