Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, HSK100, ER16, Project 6in
Mfr # CAT50-VC6-135U
Zoro # G0540639
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With ER Collets
- Pre-Balanced Yes
- Balanceable No
- Taper Size CV50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-VC6-135U
- Zoro # G0540639
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV50 |
Nut Dia. | 1.260 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | ER Collets |
Pre-Balanced | Yes |
Balanceable | No |
Material | High Speed Steel |
Projection | 135.00 mm |
Min. Collet Capacity | 0.0790 in |
Coolant Through | Yes |
Max. Collet Capacity | 0.236 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 135.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Corrugated Fastener Stapler 1" Crown 1/4" 3/8" 1/2" & 5/8" Leg Lengths (X1C1016)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48911)
- WESTWARD Hole Saw Maintenance Kit, 13 PC (29VX21)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- 3M Collet 06575, 1/4 in, 1/pk (06575)
- Lyndex-Nikken Collet Accessories