Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, VMK8, Project 105mm
Mfr # CAT40-VC6-60U
Zoro # G0541059
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VMK8
- For Use With MPK/VMK Collets
- Projection 60.00 mm
- Taper Size CV40
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-VC6-60U
- Zoro # G0541059
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | VMK8 |
For Use With | MPK/VMK Collets |
Projection | 60.00 mm |
Balanceable | No |
Pre-Balanced | Yes |
Material | High Speed Steel |
Min. Collet Capacity | 0.0790 in |
Coolant Through | Yes |
Max. Collet Capacity | 0.236 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 60.00 mm, VMK8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Bag, Black, Canvas, 13 Pockets (510218SPBLK)
- KLEIN TOOLS Replacement Hawkbill Blade for Cable Skinning Utility Knife (44218), PK3 (44219)
- MSD IGNITION PRO CRIMP TOOL RACHET ACTION (35051)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218BASD)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- Lyndex-Nikken Collets, Chucks & Accessories